{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Spanner length, L | 200 mm | |
Head thickness h | 8 mm | |
Bore ⌀ | 12.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 612800 22 | |
EAN / GTIN | 4024089009927 | |
Manufacturer number | 00380002280 |