This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Double open ended spanner, Jaw widths: 13X14mm

Article no.: 610700 13X14

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 13 mm
Width across flats 2 14 mm
Standard DIN 3110; ISO 3318
Spanner length L 190 mm
maximum jaw width b1 33 mm
maximum jaw width b2 35 mm
maximum jaw height h 6 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610700 13X14
Manufacturer number 610700 13X14

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip profile shaft. Exceptional tool life and wear resistance.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart