{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Abrasive media | Electro-bonded Aluminium Oxide | |
Grinding medium code | A | |
Grit | 240 | |
Specification | A240V | |
Length | 200 mm | |
Width | 25 mm | |
Height | 13 mm | |
for grinding wheel grit range | 46 − 126 µm | |
Type of product | Dressing stick |
Article number | 599820 EK240 | |
EAN / GTIN | 9003179327801 | |
Manufacturer number | 932780 | |
Manufacturer | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |