• The item cannot be ordered due to missing prices.

Sharpening stone for CBN and diamond grinding wheels, Grit type and grit: EK600

Article no.: 599800 EK600

Select article variation and quantity

Grit type and grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Electro-bonded Aluminium Oxide
Grinding medium code A
Grit 600
Specification A600V
Length 100 mm
Width 25 mm
Height 13 mm
for grinding wheel grit range < 46 µm
Type of product Dressing stick

Identification numbers & Classifications

Article number 599800 EK600
EAN / GTIN 9003170335317
Manufacturer number 33531

Description

Version:

Roughening and sharpening stones of homogeneous structures; various sizes.
Aluminium Oxide sharpening stone in ceramic bonding (standard application).

Application:

  • Sharpening (recreating the grit projections) of diamond and CBN grinding wheels after dressing or during the grinding process. The bonding is cut back and the sharp diamond and CBN grit particles are made available again.
  • Use manually or stationary on grinding machines with radial in-feed.
  • Sharpening wet is recommended.

Note:

Store sharpening stones preferably wet.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart