• The item cannot be ordered due to missing prices.

Grit dressing tool L×W×H 33×10.5×5 mm, Type: B115

Article no.: 599760 B115

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code D
Diamond coating length 15 mm
Diamond coating width 10 mm
Diamond coating height 1.15 mm
Type of product Dressing tool

Identification numbers & Classifications

Article number 599760 B115
EAN / GTIN 9003174777533
Manufacturer number 477753

Description

Version:

Disposable dressing tool, laterally sintered.
Coating length 15 mm, coating width 10 mm, coating thickness 1.15 mm.

Application:

For straight and simple grinding wheel profiles or cylindrical and surface grinding machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart