Grinding wheel dresser, Type: DIA

Article no.: 599100 DIA
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
37 pieces in stock 37 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dresser medium Diamond segment
Grinding medium code D
Overall length 420 mm
for grinding wheel ⌀ 250 mm - 600 mm
Type of product Hand dresser

Identification & Classification

Article number 599100 DIA
Copy
EAN / GTIN 9003172495606
Copy
Manufacturer number 249560
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

Strong, handy wooden handle. A sturdy metal cage prevents grinding grit and sparks from flying out.
Very high wear resistance, with fixed diamond dressing segments.

Application:

For coarse dressing and sharpening of grinding wheels.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart