• The item cannot be ordered due to missing prices.

SECUR LAB laboratory cutting disc D×T×H (mm) 60

Article no.: 598720 60

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Cutting
  • Grinding medium code: A
  • Shape: 41N

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Cutting
    Grinding media Aluminium oxide, unwoven synthetic resin bonded
    Grinding medium code A
    Specification A80-BM
    optimised for material HSS; Steel
    Shape 41N
    Disc ⌀ D 250 mm
    Disc thickness T 1.5 mm
    Bore ⌀ H 32 mm
    Propulsive equipment Stationary cutting machines
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 598720 60
    EAN / GTIN 9003171672053
    Manufacturer number 167205

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    wet maximum
     

    Description

    Version:

    SECUR LAB high performance laboratory cutting discs, of non-fabric, synthetic resin-bonded Aluminium Oxide for cutting off smelted steels, all kinds of powdered metallurgy steels, and all ferrous metals of various hardnesses.
    Medium-hard cutting disc for material hardnesses of approx. 20 -62 HRC (250 -700 HV). Specification: A80-BM.

    Application:

    • Cutting off metallurgical samples on stationary cutting grinding machines in the laboratory
    • Exclusively wet cutting, coolant lubrication is required.
    • Working speed 30 m/s, maximum 50 m/s.
    • Excessive pressure will cause the cut to wander.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart