• The item cannot be ordered due to missing prices.

Diamond cutting disc D×T×H (mm) D126

Article no.: 598630 D126

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Cutting
  • Grinding medium code: D
  • Shape: 1A1R

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Cutting
    Grinding media Diamond
    Grinding medium code D
    Grit D126
    Specification D126C100B tungsten carbide
    optimised for material Carbide
    Shape 1A1R
    Disc ⌀ D 150 mm
    Disc thickness T 1 mm
    Bore ⌀ H 20 mm
    Abrasive coating width U 1 mm
    Abrasive coating height X 5 mm
    Propulsive equipment Stationary cutting machines
    recommended circumferential speed 20 m/s - 40 m/s
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 598630 D126
    EAN / GTIN 9003171481327
    Manufacturer number 148132

    Application Table

    Carbide (HM)
     
    Plastic, GRP
     
    Stone
     
    wet maximum
     
    dry
     

    Description

    Version:

    High performance cutting disc with diamond coating in synthetic resin bonding with very long working life and high cutting performance.
    Specification: D126/D151C100B-Carbide.

    Application:

    • Cutting carbide on stationary cutting grinding machines.
    • Wet cutting is preferred (working life, temperature, performance).
    • Working speed 20−40 m/s.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart