• The item cannot be ordered due to missing prices.

Cutting disc D×T×H (mm)

Article no.: 598500

Select article variation and quantity

Unit price incl. VAT
  • Grinding process: Cutting
  • Grinding medium code: A
  • Shape: 41N

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Cutting
    Grinding media Aluminium oxide, unwoven synthetic resin bonded
    Grinding medium code A
    Specification A80N4B68 HSS
    optimised for material HSS; HSS
    Shape 41N
    Disc ⌀ D 100 mm
    Disc thickness T 1 mm
    Bore ⌀ H 20 mm
    Propulsive equipment Stationary cutting machines
    recommended circumferential speed 30 m/s - 50 m/s
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 598500
    EAN / GTIN 9003172021591
    Manufacturer number 202159

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    Plastic, GRP
     
    dry
     

    Description

    Version:

    Non-fabric, synthetic resin-bonded Aluminium Oxide abrasive cutting disc for all steels including HSS.

    Application:

    • Cutting on stationary cutting grinding machines (without fabric reinforcing, i.e. not suitable for free-hand cutting).
    • Working speed 30 m/s, maximum 80 m/s.

    Specification:

    A80N4B68 HSS.

    Note:

    Saw sharpening discs available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart