{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D64 | |
Specification | D64C50B DIAGO W-Carbide | |
Shape | 4A2 | |
Disc ⌀ D | 150 mm | |
Disc thickness T | 12 mm | |
Bore ⌀ H | 20 mm | |
Abrasive coating width W end face | 5 mm | |
Abrasive coating height X | 2 mm | |
Type of product | Sanding pad |
Article number | 597820 D64 | |
EAN / GTIN | 9003174364726 | |
Manufacturer number | 436472 |