• The item cannot be ordered due to missing prices.

Diamond dished grinding wheel D×T×H (mm) D64

Article no.: 597750 D64

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: D
  • Shape: 12A2F

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grinding media Diamond
Grinding medium code D
Grit D64
Specification D64C50B DIAGO W-Carbide
Shape 12A2F
Disc ⌀ D 125 mm
Disc thickness T 23 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 5 mm
Abrasive coating height X 4 mm
Type of product Sanding pad

Identification numbers & Classifications

Article number 597750 D64
EAN / GTIN 9003177313875
Manufacturer number 731387

Application Table

Carbide (HM)
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Cup grinding wheels and dished grinding wheels with diamond abrasive coating.
Fine-grained for the best surface quality and good metal removal rates. Specification: D64C50B DIAGO W-Carbide.

Application:

For general use on all common tool grinding machines. For grinding carbide tools and short chipping non-ferrous materials. Very well suited to dry grinding, but can also be used for wet grinding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart