{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D126 | |
Specification | D126C75B DIAGO W-Carbide | |
Shape | 11V9 | |
Disc ⌀ D | 100 mm | |
Disc thickness T | 35 mm | |
Bore ⌀ H | 20 mm | |
Abrasive coating width W end face | 2 mm | |
Abrasive coating height X | 10 mm | |
Type of product | Tapered cup grinding wheel |
Article number | 597520 D126 | |
EAN / GTIN | 9003176753092 | |
Manufacturer number | 675309 |