• The item cannot be ordered due to missing prices.

CBN cup grinding wheel D×T×H (mm) B126

Article no.: 597240 B126

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: CBN
  • Shape: 11V9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Tool grinding
    Grinding media Cubic Boron Nitride
    Grinding medium code CBN
    Grit B126
    Specification B126C75B AMIGO-HSS
    Shape 11V9
    Disc ⌀ D 100 mm
    Bore ⌀ H 20 mm
    Abrasive coating width W end face 3 mm
    Abrasive coating height X 10 mm
    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 597240 B126
    EAN / GTIN 9003176363987
    Manufacturer number 636398

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    wet maximum
     
    dry
     

    Description

    Version:

    Tool grinding wheels with CBN grit in synthetic resin bonding for long service life and consistently high metal removal rates. The sandwich carrier body system of composite aluminium materials ensures high vibration damping and hence smooth grinding with consistent grinding results at high surface quality.
    For fine surface quality and good metal removal rates. Specification: B126C75B AMIGO-HSS.

    Application:

    For tool grinding on all common tool grinding machines. For grinding high alloy (HSS) tool steels and case-hardening steels, Stellite.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart