{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Slijpmiddel | Edelkorund wit | |
Slijpmiddelaanduiding | A | |
Korrelgrootte | 80 | |
Specificatie | SD83AII7PVK3F steel universal | |
Shape | 6 | |
Disc ⌀ D | 100 mm | |
Disc thickness T | 50 mm | |
Bore ⌀ H | 20 mm | |
Wall thickness W | 10 mm | |
Floor thickness E | 10 mm | |
Type of product | Tapered cup grinding wheel |
Article number | 597025 EK80 | |
EAN / GTIN | 9003175682652 | |
Manufacturer number | 568265 |