{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Bench grinder | |
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 46 | |
Grit designation | medium | |
Specification | Silicon carbide, green, hardness grade H | |
Reducing ring inner ⌀ | 32 mm | |
Shape | 1 | |
Disc ⌀ D | 200 mm | |
Disc thickness T | 25 mm | |
Bore ⌀ H | 51 mm | |
maximum circumferential speed | 40 m/s | |
Type of product | Grinding wheel for off-hand grinders |
Article number | 596400 SC46 | |
EAN / GTIN | 9003172027784 | |
Manufacturer number | 34287490 |