{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Bench grinder | |
Grinding media | Green Silicon Carbide | |
Grinding medium code | SiC | |
Grit | 80 | |
Grit designation | fine | |
Specification | Green silicon carbide, hardness grade J | |
Reducing ring inner ⌀ | 25 mm; 20 mm; 16 mm | |
Shape | 1 | |
Disc ⌀ D | 150 mm | |
Disc thickness T | 20 mm | |
Bore ⌀ H | 32 mm | |
maximum circumferential speed | 40 m/s | |
Type of product | Grinding wheel for off-hand grinders |
Article number | 596200 SC80 | |
EAN / GTIN | 9003171236330 | |
Manufacturer number | 123633 |