• The item cannot be ordered due to missing prices.

Precision external cylindrical grinding wheel D×T×H (mm) A80

Article no.: 594593 A80

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: External cylindrical
  • Grinding medium code: A
  • Shape: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process External cylindrical
    Grinding media Sintered aluminium oxide
    Grinding medium code A
    Specification SD83A80II7PVK8F
    Shape 1
    Disc ⌀ D 500 mm
    Disc thickness T 40 mm
    Bore ⌀ H 203.2 mm
    Type of product External cylindrical grinding wheel

    Identification numbers & Classifications

    Article number 594593 A80
    EAN / GTIN 9003176559274
    Manufacturer number 655927

    Application Table

    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    wet maximum
     

    Description

    Version:

    High performance external cylindrical grinding wheels in ceramic bonding. The grinding wheel structure incorporates the optimum match of grit volume and bonding volume; bonding strength and manufacturing process are characterised by:
    • High cutting effectiveness and reduced grinding times with low wear.
    • Low thermal loading, cool cutting.
    • Long cycles between dressing operations mean reduced downtime.

    Sintered aluminium oxide for longer working life and better metal removal rate. Particularly suitable for high alloy steels / HSS.

    Application:

    • For general use in external cylindrical grinding (straight/ oblique longitudinal grinding, recess grinding).
    • For use on all grinding machines generally used for tool and die making, and machine tool building (e.g. Kellenberger, Studer, Schaudt, Tschudin, etc.)
    • Cooling with emulsion is necessary, good lubrication on long-chipping materials is absolutely necessary.

    Specification:

    SD83A80II7PVK8F

    Note:

    Suitable also for surface grinding.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart