• The item cannot be ordered due to missing prices.

Precision surface grinding wheel D×T×H (mm), 400×50×127, Type: A80

Article no.: 591735 A80

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Surface grinding
  • Grinding medium code: Ceramic
  • Shape: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Surface grinding
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Specification SD83A60II7PVK8F
Specification 454A80J10V3
Shape 1
Disc ⌀ D 400 mm
Disc thickness T 50 mm
Bore ⌀ H 127 mm
Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 591735 A80
EAN / GTIN 9003172160665
Manufacturer number 216066

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
wet maximum
 

Description

Version:

High performance surface grinding wheels with high-porosity bonding system for reduced thermal loading and minimal dressing diamond wear.
  • Universally applicable for reciprocating grinding processes, which significantly reduces the frequency of wheel changes in daily operation.
  • For use on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Baltrusch, Geibel & Hotz, Jones & Shipman.
  • Cooling with emulsion is necessary, ensure good lubrication, especially on long-chipping materials.

High-performance line with sintered carborundum for longer working life, freer cutting and cooler grinding. Particularly suitable for high-alloy hardened steels, stainless steel and high-speed steels with a hardness of 60 HRC. The next higher quality step is offered by the VIB-STAR CBN super-abrasive CBN grinding wheels.

Specification:

SD83A60II7PVK8F

Note:

Suitable also for external cylindrical grinding.
Profile surface grinding wheels available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart