• The item cannot be ordered due to missing prices.

Precision surface grinding wheel D×W×H (mm), 400×40×127

Article no.: 591606

Select article variation and quantity

Unit price incl. VAT
  • Grinding process: Surface grinding
  • Grinding medium code: A
  • Shape: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Surface grinding
Grinding media Special aluminium oxide
Grinding medium code A
Specification SD78A80II8PVB3F
Shape 1
Disc ⌀ D 400 mm
Disc thickness T 40 mm
Bore ⌀ H 127 mm
Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 591606
EAN / GTIN 9003176644239
Manufacturer number 664423

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
wet maximum
 

Description

Version:

High performance surface grinding wheels with high-porosity bonding system for reduced thermal loading and minimal dressing diamond wear.
  • Universally applicable for reciprocating grinding processes, which significantly reduces the frequency of wheel changes in daily operation.
  • For use on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Baltrusch, Geibel & Hotz, Jones & Shipman.
  • Cooling with emulsion is necessary, ensure good lubrication, especially on long-chipping materials.

Special Aluminium Oxide for grinding high-alloy hardened steels, case-hardened and tool steels, Stellite and chilled cast iron. Especially for hard materials, because of better penetration into the material, the specification of 80 grit achieves optimum results.

Specification:

SD78A80II8PVB3F

Note:

Profile surface grinding wheels available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart