{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Surface grinding | |
Grinding media | Special aluminium oxide | |
Grinding medium code | A | |
Specification | SD78A80II8PVB3F | |
Shape | 7 | |
Disc ⌀ D | 300 mm | |
Disc thickness T | 50 mm | |
Bore ⌀ H | 76.2 mm | |
Recess ⌀ P | 155 mm | |
Recess depth F 1 | 10 mm | |
Recess depth G 2 | 10 mm | |
Type of product | Flat grinding wheel |
Article number |
591426
Copy |
|
EAN / GTIN |
9003176644987
Copy |
|
Manufacturer number |
664498
Copy |
|
Manufacturer | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |