{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 - 5 | |
Diameter | 43 mm | |
maximum cutting depth | 40 mm | |
recommended speed steel | 205 min-1 | |
recommended speed INOX | 100 min-1 | |
recommended speed aluminium | 305 min-1 | |
Type of product | Hole saw |
Article number | 589760 43 | |
EAN / GTIN | 3165140262316 | |
Manufacturer number | 2608584631 |