• The item cannot be ordered due to missing prices.

Drive shank 210S

Article no.: 589305 210S

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank form hexagon
Width across flats shank 11 mm
suitable for hole saw ⌀ 32 mm - 210 mm
Type of product Drive shank

Identification numbers & Classifications

Article number 589305 210S
EAN / GTIN 4067263122043
Manufacturer number 589305 210S

Description

Version:

Standard mounting shank with high clamping force.

Supplied with:

HSS centre drill.

Note:

For clamping on stationary machines with mountings other than hexagonal, select drill chuck No. 342220 size 16/16 and the matching plug-in shank.
For MT2 mounting, for example plug-in shank No. 342500 size 2/16.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart