{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hole saw ⌀ | 19;22;25;29;32;35;38;44;51;65;76 mm | |
Number of pieces | 15 | |
Number of mounting shafts | 2 | |
Number of centre drills | 2 | |
Type of product | Hole saw |
Article number | 589065 19-76 | |
EAN / GTIN | 885911630061 | |
Manufacturer number | LXAH3GSET11 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hole saw set Carbide 19-76 |
|||
Number of mounting shafts | 2 | 2 | 2 |
Number of pieces | 15 | 15 | 10 |
Number of centre drills | 2 | 2 | 2 |
Hole saw ⌀ | 19;22;25;29;32;35;38;44;51;65;76 mm | 19; 22; 25; 32; 35; 38; 44; 51; 57; 64; 76 mm | 22; 30; 35; 44; 51; 68 mm |
Type of product | Hole saw | Hole saw | Hole saw |