• The item cannot be ordered due to missing prices.

Jigsaw blades assortment, 10 pieces, general use, Type: WM

Article no.: 588551 WM

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter Single-cam shank
Suitable for materials Wood / metal
Propulsive equipment Compass saw
Number of jigsaw blades 10
Packaging Plastic case
Type of product Jigsaw blade

Identification & Classification

Article number 588551 WM
EAN / GTIN 3165140579360
Manufacturer number 2607010630
Manufacturer Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Pack of most commonly used jigsaw blade types for the respective applications, in a handy reclosable and refillable plastic box. One box to cover practically all applications. For mounting on a single-cam shank.

Application:

For wood and metal.

Content:

2 pcs. each size T119BO; T119B; T111C
1 pc. each size T218A; T118G; T118A; T118B

Supplied with:

10 jigsaw blades. Plastic case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart