Circular saw blade expert for Stainless Steel, Blade ⌀ D: 305mm

Article no.: 583900 305
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade ⌀ D 305 mm
Bore ⌀ 25.4 mm
Suitable for material Metal
Number of teeth 80
Width of cut B 2.5 mm
Type of product Circular saw blade

Identification & Classification

Article number 583900 305
Copy
EAN / GTIN 3165140839969
Copy
Manufacturer number 2608644284
Copy
Manufacturer Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Precision saw blade with high-strength, noise and vibration suppressing blade body. The tensioning ring incorporated ensure stability of the shape in all temperature ranges. The coating prevents adhesions, keeps the saw blade cool and protects it against corrosion. Precision-ground carbide teeth ensure a long working life and best quality of cut.

Application:

For machining stainless steel. Saw teeth of Cermet with particularly high hardness and wear resistance. Unsuitable for high-alloy steels. Tooth form: Trapezoidal flat teeth, neutral rake angle. For tenon saws and mitre saws.

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart