• The item cannot be ordered due to missing prices.

Hacksaw blade, single-sided SANDFLEX®, bimetal

Article no.: 582850
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Unit price incl. VAT
  • Blade length: 300

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    TPI 18
    Blade length 300 mm
    Type of product Saw blade for hacksaw frame

    Identification numbers & Classifications

    Article number 582850
    EAN / GTIN 7311518233570
    Manufacturer number 3906-300-18-100

    Description

    Version:

    High performance hacksaw blade for high cutting rates and long working life.
    Made of bimetal = teeth of hardened HSS, back of spring steel with high flexibility. Unbreakable − Safety at work!

    Application:

    For all materials, even high-tensile and stainless steels.

    Note:

    Power saw blades, see No. 171100 / 171250.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hacksaw blade, single-sided SANDFLEX®, bimetal

    Hacksaw blade, single-sided SANDFLEX®, bimetal

    Blade height 13
    Blade length 300 300
    Blade thickness 0.65
    TPI 18 32 − 24 − 18
    Type of product Saw blade for hacksaw frame Saw blade for hacksaw frame

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart