• The item cannot be ordered due to missing prices.

Mitre saw with length adjuster and wood saw blade 550 mm

Article no.: 581905 550

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade length 550 mm
    Cutting width B 90° 160 mm
    Cutting height H 120 mm
    Type of product Mitre saw

    Identification numbers & Classifications

    Article number 581905 550
    EAN / GTIN 4005568033312
    Manufacturer number 3332 L3

    Description

    Version:

    Die-cast aluminium table with wear-resistant tubular guide, glides without noise, with resilient stroke limitation. Easy and straightforward setting up of the item to be cut. Saw blade guide adjustable; high strength, closed saw frame handle. High, grooved rear plate for secure workpiece positioning. With length adjuster (applicable on both sides) for serial cuts of same length. Automatic centring for mitres of 90°, 45°, 30°, and 22.5°.
    All intermediate angles can be set without restriction.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart