{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 9 | |
Blade length | 240 mm | |
Type of product | Hacksaw blade |
Article number | 581716 240 | |
EAN / GTIN | 4975364017499 | |
Manufacturer number | ALB-A240FB |
This article |
Recommendations |
|
---|---|---|
Spare saw blade Aluminist, Blade length: 240mm |
||
Blade length | 240 mm | 250 mm |
TPI | 9 | 9 |
Type of product | Hacksaw blade | Hacksaw blade |