{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth version | Cross ground | |
TPI | 9 | |
Coating | black coating | |
Blade thickness | 0.9 mm | |
Blade length | 270 mm | |
Handle material | Aluminium | |
Type of product | folding saw |
Article number | 581710 | |
Manufacturer number | ALOR270 |