{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth version | Cross ground | |
TPI | 13 | |
Coating | Fluorine coating | |
Blade thickness | 0.7 mm | |
Blade length | 300 mm | |
Handle material | 2-component handle of die-cast aluminium and an elastomer inlay. | |
Type of product | folding saw |
Article number | 581700 | |
EAN / GTIN | 4975364019028 | |
Manufacturer number | MG300FB/REEU | |
Manufacturer | Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch |