• The item cannot be ordered due to missing prices.

Superior handsaw 475 mm

Article no.: 581500 475

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 9
Blade length 475 mm
Type of product Handsaw

Identification numbers & Classifications

Article number 581500 475
EAN / GTIN 7311518160760
Manufacturer number 2600-19-XT-HP

Description

Version:

Handsaw with Ergo®-grip for optimum force transfer. The Superior saw blades have an additional coating to reduce friction. The reinforced blade with the unique NXT tooth profile (3-stage ground and hardened) and the patented tooth pattern enable an increase in cutting power of at least 30 % more than comparable saws.

Application:

For dry, hard wood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart