{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 260 mm | |
Blade length | 150 mm | |
Handle position adjustable | no | |
fitted saw blade | General-purpose saw blade | |
Type of product | Coping saw |
Article number | 581230 | |
EAN / GTIN | 4010124150129 | |
Manufacturer number | 150250 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() General-purpose hacksaw “Puk Vario” with general-purpose blade (310) Ergonomic handle |
||
Blade length | 150 | 150 |
Overall length | 260 | 260 |
Handle position adjustable | no | no |
fitted saw blade | General-purpose saw blade | General-purpose saw blade |
Materials for which the saw blade is suitable | Metal ;Aluminium ;Wood ;Plastic | |
Type of product | Coping saw | Coping saw |