• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Hacksaw frame with handle with bimetal blade 24 teeth

Article no.: 580800

Select article variation and quantity

Unit price incl. VAT

Availability

  • Blade length: 300

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 24
Blade length 300 mm
Type of product Hacksaw frame

Identification & Classification

Article number 580800
EAN / GTIN 4045197377449
Manufacturer number 580800
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hacksaw frame with all-steel back. Alternative blade setting at 90° for flush cutting. Plastic handle. Overall length 520 mm.
The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking.

Supplied with:

HOLEX bimetal hacksaw blade No. 582970.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart