• The item cannot be ordered due to missing prices.

Hole cleaning brush Steel wire, Brush ⌀ D1: 25mm

Article no.: 578600 25

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 25 mm
Overall length L 300 mm
Working length L3 100 mm
Type of product Internal brush

Identification numbers & Classifications

Article number 578600 25
EAN / GTIN 4017359006412
Manufacturer number 560325

Description

Version:

Helical brush section of waved steel wire.
With wooden handle for comfortable working.
Overall length 300 mm, brush section length 100 mm.

Application:

For manual cleaning and deburring of pipes, bores etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart