• The item cannot be ordered due to missing prices.

Cylinder brush Nylon, Brush ⌀ D1: 12mm

Article no.: 578400 12

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 12 mm
Overall length L 300 mm
Working length L3 100 mm
Type of product Cylinder brush

Identification numbers & Classifications

Article number 578400 12
EAN / GTIN 4017359026335
Manufacturer number 542804

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Helical brush section of nylon bristles.
Overall length 300 mm, brush section length 100 mm.

Application:

For manual cleaning and deburring of pipes, bores etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart