• The item cannot be ordered due to missing prices.

Cylinder brush Brass wire, Brush ⌀ D1: 5mm

Article no.: 578300 5

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cylinder brush

Identification numbers & Classifications

Article number 578300 5
EAN / GTIN 4017359068335
Manufacturer number 542739

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Helical brush section of waved brass wire.
Overall length 300 mm, brush section length 100 mm.

Application:

For manual cleaning and deburring of pipes, bores etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart