{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 50 mm | |
Overall length L | 300 mm | |
Working length L3 | 100 mm | |
Type of product | Cylinder brush |
Article number | 578200 50 | |
EAN / GTIN | 4017359017524 | |
Manufacturer number | 542320 |