{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Overall length L | 150 mm | |
Bristle thickness | 0.15 mm | |
Working length L3 | 40 mm | |
Bristle width L1 | 15 mm | |
Length of brush section H1 | 15 mm | |
Number of rows of bristles | 3 | |
Base body material | Beech wood | |
Type of product | Spark plug brush |
Article number | 577030 W | |
EAN / GTIN | 4017359003190 | |
Manufacturer number | 125231 |