• The item cannot be ordered due to missing prices.

Spark plug brush Waved brass wire 0.15 mm, Type: W

Article no.: 577020 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Brass wire
Overall length L 150 mm
Bristle thickness 0.15 mm
Working length L3 40 mm
Bristle width L1 15 mm
Length of brush section H1 15 mm
Number of rows of bristles 3
Base body material Beech wood
Type of product Spark plug brush

Identification numbers & Classifications

Article number 577020 W
EAN / GTIN 4017359074145
Manufacturer number 12521142

Description

Version:

Beechwood body; length 150 mm, 3 rows, area carrying bristles 40×15 mm, bristle height 15 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart