• The item cannot be ordered due to missing prices.

Wire hand brush with scraper Smooth steel wire 0.35 mm

Article no.: 575450

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Overall length L 290 mm
Bristle thickness 0.35 mm
Working length L3 130 mm
Length of brush section H1 25 mm
Number of rows of bristles 4
Type of product Wire brush

Identification numbers & Classifications

Article number 575450
EAN / GTIN 4017359078266
Manufacturer number 120401

Description

Version:

Hand brush with 4 wire rows and scraper. Length of brush section 130 mm, wire length 25 mm, overall length approx. 290 mm.

Application:

For removing heavy dirt.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart