{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Base body width | 22 mm | |
Overall length L | 290 mm | |
Bristle thickness | 0.35 mm | |
Working length L3 | 140 mm | |
Length of brush section H1 | 25 mm | |
Number of rows of bristles | 2 | |
Base body material | Wood | |
Type of product | Wire brush |
Article number |
575200 2
Copy |
|
EAN / GTIN |
4017359074732
Copy |
|
Manufacturer number |
10462042
Copy |
|
Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |