{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for mandrel ⌀ | 16 mm | |
Thread M | M8 | |
Head ⌀ | 20 mm | |
Head thickness K | 13 mm | |
Width across flats | 6 mm | |
recommended tightening torque | 15 Nm | |
Type of product | Tightening screw |
Article number | 575096 16 | |
EAN / GTIN | 4062406057053 | |
Manufacturer number | 575096 16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |