• The item cannot be ordered due to missing prices.

Disc brush, ceramic grit (CER), ⌀ 100 mm, Grit: 80

Article no.: 575032 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 80
Brush ⌀ D1 100 mm
Disc dia. D2 106 mm
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit designation coarse
Bristle thickness 1.2 mm
Working area ⌀ 100 mm
Bore ⌀ d1 22 with groove mm
Length of brush section H1 35 mm
recommended speed 1,400 min-1 - 1,700 min-1
maximum speed 3,500 min-1
Feed 3,000 mm/min - 5,500 mm/min
Infeed 0.8 (fine) – 1.5 (coarse) mm
Type of product Disc brush

Identification numbers & Classifications

Article number 575032 80
EAN / GTIN 4045197892744
Manufacturer number 575032 80

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
wet maximum
 
dry
 

Description

Version:

With longitudinal groove for clamping on face mill arbors (DIN 6357) and combination face mill adapters (DIN 6358).
Disc brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life.
Nylon bristles with ceramic grit content. More aggressive abrasive effect.

Advantage:

  • Workpiece rework directly after the machining process.
  • Reproducible results due to constantly exposed grinding grit.
  • Good process reliability thanks to high shape stability and shape accuracy.
  • Quick and secure installation without further accessories.
  • Very low radial run-out.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces.

Note:

Special versions available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart