{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 120 | |
Brush ⌀ D1 | 70 mm | |
Disc dia. D2 | 76 mm | |
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | medium | |
Bristle thickness | 1.1 mm | |
Working area ⌀ | 70 mm | |
Bore ⌀ d1 | 22 with groove mm | |
Length of brush section H1 | 35 mm | |
recommended speed | 1,900 min-1 - 2,300 min-1 | |
maximum speed | 4,500 min-1 | |
Feed | 2,500 mm/min - 5,000 mm/min | |
Infeed | 0.8 (fine) – 1.5 (coarse) mm | |
Type of product | Disc brush |
Article number | 575010 120 | |
EAN / GTIN | 4045197892614 | |
Manufacturer number | 575010 120 |