• The item cannot be ordered due to missing prices.

Disc brush with shank, silicon carbide (SiC) 120

Article no.: 575004 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 120
Brush ⌀ D1 25 mm
Disc dia. D2 29 mm
Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Shank ⌀ Ds 6 mm
Grit designation medium
Bristle thickness 0.6 mm
Working area ⌀ 25 mm
Length of brush section H1 25 mm
recommended speed 1,500 min-1 - 2,500 min-1
maximum speed 4,500 min-1
Feed 800 mm/min - 3,000 mm/min
Infeed 0.3 (fine) – 2.0 (coarse) mm
Type of product Disc brush

Identification numbers & Classifications

Article number 575004 120
EAN / GTIN 4045197977687
Manufacturer number 575004 120

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 
dry
 

Description

Version:

6 mm shank, solidly cast in place.
Nylon bristles with very high silicon carbide grit content for general-purpose use.
Disc brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life.

Advantage:

  • Workpiece post-processing directly after the machining process.
  • Reproducible results due to continuous exposure of the abrasive grit.
  • Process reliability thanks to high stability and accuracy of the shape.
  • Quick and secure mounting without further accessories.
  • Very high concentricity.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces.

Note:

Special versions available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart