• The item cannot be ordered due to missing prices.

Miniature end brush micro-abrasive SiC 500 grit 5 mm

Article no.: 574946 5

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
typical application Finish grinding
Brush ⌀ D1 5 mm
Length of brush section H1 8 mm
maximum speed 5,000 min-1
Type of product End brush

Identification numbers & Classifications

Article number 574946 5
EAN / GTIN 4017359289150
Manufacturer number 450881

Description

Version:

Shank ⌀ 3 mm.

Application:

Machining of precision workpieces, small surface areas and where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart