• The item cannot be ordered due to missing prices.

Miniature wheel brush Natural bristles (black) 22X2 mm

Article no.: 574939 22X2

Select article variation and quantity

Brush ⌀ D1× brush width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

typical application Polishing (paste)
Brush ⌀ D1 22 mm
Brush width 2 mm
Length of brush section H1 6 mm
Shank ⌀ Ds 3 mm
maximum speed 10,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574939 22X2
EAN / GTIN 4017359490815
Manufacturer number 410003SB

Description

Version:

Shank ⌀ 3 mm.
Low static electrical charges.

Application:

Machining of precision workpieces, small surface areas and where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart