• The item cannot be ordered due to missing prices.

Miniature cup brush Nylon 0.15 mm 15 mm

Article no.: 574928 15

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

typical application Cleaning
Brush ⌀ D1 15 mm
Shank ⌀ Ds 3 mm
Bristle thickness 0.15 mm
Length of brush section H1 5 mm
maximum speed 15,000 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 574928 15
EAN / GTIN 4017359490310
Manufacturer number 430031

Description

Version:

Shank ⌀ 3 mm.

Application:

Machining of precision workpieces, small surface areas and where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart