{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 23 mm | |
Overall length L | 68 mm | |
Clamp ⌀ D2 | 22 mm | |
Clamp length L2 | 22 mm | |
Length of brush section H1 | 25 mm | |
maximum speed | 18,000 min-1 | |
Type of product | End brush |
Article number | 574700 22X22 | |
EAN / GTIN | 4017359114773 | |
Manufacturer number | 453751 |
This article |
Recommendations |
|
---|---|---|
End brush Brass-coated steel wire 0.25 mm 22X22 |
||
Length of brush section H1 | 25 mm | 25 mm |
Brush ⌀ D1 | 23 mm | 23 mm |
Overall length L | 68 mm | 80 mm |
maximum speed | 18,000 min-1 | 18,000 min-1 |
Clamp ⌀ D2 | 22 mm | 22 mm |
Clamp length L2 | 22 mm | 22 mm |
Type of product | End brush | End brush |