• The item cannot be ordered due to missing prices.

End brush Steel wire 0.30 mm 10X20

Article no.: 574550 10X20

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 12 mm
Overall length L 67 mm
Clamp ⌀ D2 10 mm
Clamp length L2 20 mm
Length of brush section H1 20 mm
maximum speed 20,000 min-1
Type of product End brush

Identification numbers & Classifications

Article number 574550 10X20
EAN / GTIN 4067263935056
Manufacturer number 574550 10X20

Description

Version:

Waved special high quality wire, crimped into steel ferrule, shank ⌀ 6 mm.

Application:

For straight die grinders, on flexible drive machines and drills. For cleaning and deburring at inaccessible places.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart